
Oval vacuum cup 24x8 mm, NBR grey
Mfr # 132.24x8.016.1
Zoro # G812107772
product price: $21.39
/eaKey Features
Overall Length
24 mm
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Overall Width
8 mm
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132.24x8.016.1
Zoro #
G812107772
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
24 mm
Overall Width
8 mm
Details
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup
Description
SO-FU-24x8-NBR gr, 132.24x8.016.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.