Zoro Homepage

Oval vacuum cup 25x8 mm, NBR grey

  • Mfr # 138.25x8.002.1

  • Zoro # G212107969


product price: $28.59
/ea

Key Features

Overall Length
25 mm
Application
Handling of elongated workpieces where only minimal space is available (e.g., rails, profiles, tubes, bolts, etc.)
Includes
reinforcement wire fitted into fold
Features
Bellows compensate for height differences., Soft sealing lip also allows adhesion to curved products.
Cup Type
oval cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138.25x8.002.1
Zoro #
G212107969
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 mm
Overall Width
8 mm

Details

Application
Handling of elongated workpieces where only minimal space is available (e.g., rails, profiles, tubes, bolts, etc.)
Includes
reinforcement wire fitted into fold
Features
Bellows compensate for height differences., Soft sealing lip also allows adhesion to curved products.
Cup Type
oval cup

Description

SO-BU-25x8-NBR gr, 138.25x8.002.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.