Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval vacuum cup 25x8 mm, Silicone transparent

  • Mfr # 138.25x8.002.2

  • Zoro # G712107728


product price: $29.35
/ea

Key Features

Overall Length
25 mm
Application
Handling of elongated workpieces where only minimal space is available (e.g., rails, profiles, tubes, bolts, etc.)
Features
Bellows compensate for height differences., Soft sealing lip also allows adhesion to curved products.
Cup Type
oval cup
Overall Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138.25x8.002.2
Zoro #
G712107728
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 mm
Overall Width
8 mm

Details

Application
Handling of elongated workpieces where only minimal space is available (e.g., rails, profiles, tubes, bolts, etc.)
Features
Bellows compensate for height differences., Soft sealing lip also allows adhesion to curved products.
Cup Type
oval cup
Includes
reinforcement wire fitted into fold

Description

SO-BU-25x8-SI tr, 138.25x8.002.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.