Oval vacuum cup 35x28 mm, Vinyl blue, total height 26 mm
Mfr # 138.35X28.048.V
Zoro # G412107714
product price: $28.15
/eaKey Features
Overall Length
35 mm
Overall Width
28 mm
Features
Long life cycle, Bellows compensates for differences in height and enables good, adaptation to curved or uneven product surfaces, Very well suited for handling abrasive products such as cardboard, Flexible material enables low-leakage gripping of highly flexible products
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138.35X28.048.V
Zoro #
G412107714
UPC #
-
Country of Origin
China
Dimensions
Overall Length
35 mm
Overall Width
28 mm
Details
Features
Long life cycle, Bellows compensates for differences in height and enables good, adaptation to curved or uneven product surfaces, Very well suited for handling abrasive products such as cardboard, Flexible material enables low-leakage gripping of highly flexible products
Cup Type
oval cup
Description
SO-BV-35x28A-Vinyl bl, 138.35X28.048.V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.