
Oval vacuum cup 36x12 mm, NBR grey
Mfr # 132.36x12.019.1
Zoro # G012106759
product price: $24.75
/eaKey Features
Overall Length
36 mm
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Overall Width
12 mm
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132.36x12.019.1
Zoro #
G012106759
UPC #
-
Country of Origin
China
Dimensions
Overall Length
36 mm
Overall Width
12 mm
Details
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup
Description
SO-FU-36x12-NBR gr, 132.36x12.019.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.