Zoro Homepage

Oval vacuum cup 45x15 mm, Thermalon blue

  • Mfr # 132.45x15.085.19

  • Zoro # G612106579


product price: $52.75
/ea

Key Features

Overall Length
45 mm
Application
Oval vacuum cups for smooth surfaces suitable for removing hot plastic parts to be painted from an injection molding machine.
Cup Type
oval cup
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
Overall Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132.45x15.085.19
Zoro #
G612106579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
45 mm
Overall Width
15 mm

Details

Application
Oval vacuum cups for smooth surfaces suitable for removing hot plastic parts to be painted from an injection molding machine.
Cup Type
oval cup
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted

Description

SKT-O-45x15-Thermalon bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.