
Oval vacuum cup 4x2 mm, NBR black
Mfr # 132.4x2.001.1
Zoro # G612106555
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Overall Length
4 mm
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Overall Width
2 mm
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132.4x2.001.1
Zoro #
G612106555
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
4 mm
Overall Width
2 mm
Details
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup
Description
SO-FU-4x2-NBR sw, 132.4x2.001.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.