Zoro Homepage

Oval vacuum cup 4x2 mm, PUR blue

  • Mfr # 132.4x2.031.5/13

  • Zoro # G712106639


product price: $14.59
/ea

Key Features

Overall Length
4 mm
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup
Overall Width
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132.4x2.031.5/13
Zoro #
G712106639
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4 mm
Overall Width
2 mm

Details

Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup

Description

SO-FU-4x2A-PU bl, 132.4x2.031.5/13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.