
Oval vacuum cup 60x20 mm, Thermalon blue
Mfr # 132.60x20.086.19
Zoro # G712106912
product price: $63.49
/eaKey Features
Overall Length
60 mm
Application
Oval vacuum cups for smooth surfaces suitable for removing hot plastic parts to be painted from an injection molding machine.
Overall Width
20 mm
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132.60x20.086.19
Zoro #
G712106912
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
60 mm
Overall Width
20 mm
Details
Application
Oval vacuum cups for smooth surfaces suitable for removing hot plastic parts to be painted from an injection molding machine.
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
Cup Type
oval cup
Description
SKT-O-60x20-Thermalon bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.