Zoro Homepage

Oval vacuum cup 75x25 mm, Silicone transparent

  • Mfr # 138.75x25.004.2

  • Zoro # G012107565


product price: $45.15
/ea

Key Features

Overall Length
75 mm
Application
Handling of elongated workpieces where only minimal space is available (e.g., rails, profiles, tubes, bolts, etc.)
Features
Bellows compensate for height differences., Soft sealing lip also allows adhesion to curved products.
Includes
reinforcement wire fitted into fold
Overall Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138.75x25.004.2
Zoro #
G012107565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
75 mm
Overall Width
25 mm

Details

Application
Handling of elongated workpieces where only minimal space is available (e.g., rails, profiles, tubes, bolts, etc.)
Features
Bellows compensate for height differences., Soft sealing lip also allows adhesion to curved products.
Includes
reinforcement wire fitted into fold
Cup Type
oval cup

Description

SO-BU-75x25-SI tr, 138.75x25.004.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.