
Oval vacuum cup 7x4 mm, Thermalon blue
Mfr # 132.7x4.080.19
Zoro # G112106949
product price: $16.99
/eaKey Features
Overall Length
7 mm
Application
Oval vacuum cups for smooth surfaces suitable for removing hot plastic parts to be painted from an injection molding machine.
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
Overall Width
4 mm
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132.7x4.080.19
Zoro #
G112106949
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7 mm
Overall Width
4 mm
Details
Application
Oval vacuum cups for smooth surfaces suitable for removing hot plastic parts to be painted from an injection molding machine.
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
Cup Type
oval cup
Description
SKT-O-7x4-Thermalon bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.