Zoro Homepage

Plug-In cup diam. 20 mm, Silicone white 35 Degrees Shore

  • Mfr # 21.020.185.8

  • Zoro # G712106745


product price: $10.79
/ea

Key Features

Overall Diameter
20 mm
Application
Plug-In cup for direct installation in bores and housings, Simple and tool-free exchange, Compatible with common vacuum gripping systems, Optionally with built-in flow resistance to reduce leakage
Cup Type
bellow cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21.020.185.8
Zoro #
G712106745
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
20 mm

Details

Application
Plug-In cup for direct installation in bores and housings, Simple and tool-free exchange, Compatible with common vacuum gripping systems, Optionally with built-in flow resistance to reduce leakage
Cup Type
bellow cup

Description

SBP2-20-SI35, 21.020.185.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.