Plug-In cup diam. 20 mm with SW 1, 0 mm, Silicone transparent 55 Degrees Shore
Mfr # 21.020.185.2-SW10
Zoro # G512107409
product price: $11.85
/eaKey Features
Overall Diameter
20 mm
Application
Plug-In cup for direct installation in bores and housings, Simple and tool-free exchange, Compatible with common vacuum gripping systems, Optionally with built-in flow resistance to reduce leakage
Cup Type
bellow cup
Includes
Flow resistor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21.020.185.2-SW10
Zoro #
G512107409
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
20 mm
Details
Application
Plug-In cup for direct installation in bores and housings, Simple and tool-free exchange, Compatible with common vacuum gripping systems, Optionally with built-in flow resistance to reduce leakage
Cup Type
bellow cup
Includes
Flow resistor
Description
SBP2-20-SI55-SW10, 21.020.185.2-SW10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.