Plug-In cup diam. 40 mm with SW 1, 5 mm, Silicone white 35 Degrees Shore
Mfr # 21.040.186.8-SW15-LE
Zoro # G312106657
product price: $18.65
/eaKey Features
Overall Diameter
40 mm
Application
Plug-In cup for direct installation in bores and housings, Simple and tool-free exchange, Compatible with common vacuum gripping systems, Optionally with built-in flow resistance to reduce leakage
Includes
Flow resistor
Features
for direct contact with food
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21.040.186.8-SW15-LE
Zoro #
G312106657
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
40 mm
Details
Application
Plug-In cup for direct installation in bores and housings, Simple and tool-free exchange, Compatible with common vacuum gripping systems, Optionally with built-in flow resistance to reduce leakage
Includes
Flow resistor
Features
for direct contact with food
Cup Type
bellow cup
Description
SBP2-40-SI35LE-SW15, 21.040.186.8-SW15-LE, food grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.