EMS Jacket, Flame Resistant Fleece, Navy, 2XL
Mfr # PARAFLEECE-2X
Zoro # G0120414
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Flame Resistant Fleece
Fits Chest Size
54 in
Garment Style
Liner
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PARAFLEECE-2X
Zoro #
G0120414
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2XL
Fits Chest Size
54 in
Garment Size
Regular
Details
Item
EMS Jacket
Color
Navy
Material
Flame Resistant Fleece
Garment Style
Liner
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
EMS Jacket Fleece Liner, Size 2XL, Fits Chest Size 54 In., Color Navy, FR Fleece Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.