Zoro Homepage

EMS Jacket, Flame Resistant Fleece, Navy, 3XL

  • Mfr # PARAFLEECE-3X

  • Zoro # G0120380


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Flame Resistant Fleece
Fits Chest Size
58 in
Garment Style
Liner
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PARAFLEECE-3X
Zoro #
G0120380
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
58 in
Garment Size
Regular

Details

Item
EMS Jacket
Color
Navy
Material
Flame Resistant Fleece
Garment Style
Liner
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

EMS Jacket Fleece Liner, Size 3XL, Fits Chest Size 58 In., Color Navy, FR Fleece Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.