EMS Jacket, Flame Resistant Fleece, Navy, L
Mfr # PARAFLEECE-L
Zoro # G0120274
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Flame Resistant Fleece
Fits Chest Size
46 in
Garment Style
Liner
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PARAFLEECE-L
Zoro #
G0120274
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Fits Chest Size
46 in
Garment Size
Regular
Details
Item
EMS Jacket
Color
Navy
Material
Flame Resistant Fleece
Garment Style
Liner
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
EMS Jacket Fleece Liner, Size L, Fits Chest Size 46 In., Color Navy, FR Fleece Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.