EMS Jacket, PTFE, Aramid Fiber, Royal Blue, L
Mfr # PCCROSSTECHEMS-L
Zoro # G0093184
product price: $1,266.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE, Aramid Fiber
Garment Style
Jacket
Fits Chest Size
46 in
Uniform Type
General
Pant Sizing
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCCROSSTECHEMS-L
Zoro #
G0093184
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Fits Chest Size
46 in
Garment Size
Regular
Details
Item
EMS Jacket
Color
Royal Blue
Material
PTFE, Aramid Fiber
Garment Style
Jacket
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
EMS Jacket, Size L, Fits Chest Size 46 In., Color Royal Blue, Nomex(r) & Crosstech(r) Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.