Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PARANYLON-2X
Zoro #
G0120329
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2XL
Fits Chest Size
54 in
Details
Item
EMS Jacket Nylon Liner
Color
Black
Material
Nylon
Garment Style
Liner
Uniform Type
General
Description
EMS Jacket Nylon Liner, Size 2XL, Fits Chest Size 54 In., Color Black, Nylon Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.