Zoro Homepage

EMS Jacket, M, Royal Blue

  • Mfr # PCCROSSTECHEMS-M

  • Zoro # G0093263


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Royal Blue
Material
PTFE, Aramid Fiber
Garment Style
Jacket
Maximum Chest Size
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCROSSTECHEMS-M
Zoro #
G0093263
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Maximum Chest Size
42 in
Garment Size
Regular

Details

Item
EMS Jacket
Color
Royal Blue
Material
PTFE, Aramid Fiber
Garment Style
Jacket
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

EMS Jacket, Size M, Fits Chest Size 42 In., Color Royal Blue, Nomex(r) & Crosstech(r) Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.