Zoro Homepage

EMS Pants, 2XL, Navy, PTFE, Aramid Fiber

  • Mfr # PPCROSSTECHEMSN-2X

  • Zoro # G0120292


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE, Aramid Fiber
Inseam
30 in
Fits Waist Size
48 in
Garment Style
EMS Pants
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPCROSSTECHEMSN-2X
Zoro #
G0120292
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
48 in

Details

Item
EMS Pants
Color
Navy
Material
PTFE, Aramid Fiber
Inseam
30 in
Garment Style
EMS Pants
Pockets
2
Fit Type
Comfort
Uniform Type
General

Description

EMS Pant, Size 2XL, Fits Waist Size 48 In., Inseam 30 In., Color Navy, Nomex(r) & Crosstech(r) Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.