Zoro Homepage

EMS Pants, M, Royal Blue, PTFE, Aramid Fiber

  • Mfr # PPCROSSTECHEMS-M

  • Zoro # G0093324


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE, Aramid Fiber
Inseam
30 in
Fits Waist Size
36 in
Garment Style
EMS Pants
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPCROSSTECHEMS-M
Zoro #
G0093324
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Waist Size
36 in

Details

Item
EMS Pants
Color
Royal Blue
Material
PTFE, Aramid Fiber
Inseam
30 in
Garment Style
EMS Pants
Pockets
2
Uniform Type
General
Fit Type
Comfort

Description

EMS Pant, Size M, Fits Waist Size 36 In., Inseam 30 In., Color Royal Blue, Nomex(r) & Crosstech(r) Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.