Zoro Homepage

EMS Pants, XL, Royal Blue, PTFE, Aramid Fiber

  • Mfr # PPCROSSTECHEMS-XL

  • Zoro # G0093379


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE, Aramid Fiber
Inseam
30 in
Fits Waist Size
44 in
Garment Style
EMS Pants
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPCROSSTECHEMS-XL
Zoro #
G0093379
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Fits Waist Size
44 in

Details

Item
EMS Pants
Color
Royal Blue
Material
PTFE, Aramid Fiber
Inseam
30 in
Garment Style
EMS Pants
Pockets
2
Fit Type
Comfort
Uniform Type
General

Description

EMS Pant, Size XL, Fits Waist Size 44 In., Inseam 30 In., Color Royal Blue, Nomex(r) & Crosstech(r) Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.