Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B03CR023
Zoro #
G4769877
UPC #
-
Country of Origin
Unknown
Dimensions
Height
20"
Width
16"
Overall Depth
20 in
Overall Width
16 in
Details
Item
Step-In-Fire Equipment Bag
Color
Red
Material
Nylon
Product Type
Step-In-Fire Equipment Bag
Description
Step-In-Fire Equipment Bag, Height 20 In., Width 16 In., Material Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.