Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B02CR022
Zoro #
G4771776
UPC #
-
Country of Origin
United States
Dimensions
Height
16"
Width
25-1/2"
Overall Depth
16 in
Overall Width
25 1/2 in
Details
Item
Equipment Bag
Material
Cordura Nylon
Product Type
Equipment Bag
Description
Equipment Bag, Height 16 In., Width 25-1/2 In., Material Cordura Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.