This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WCXJIC RED XL
Zoro #
G4846301
UPC #
-
Country of Origin
Mexico
Dimensions
Size
Xl
Fits Chest Size
50 in
Trim Width
2 in
Details
Item
Extrication Jacket
Material
Indura Cotton
Color
Red
Closure Type
Zipper/Hook-and-Loop
Trim Material
Scotchlite
Pockets
(1) Radio Pocket
Lining Material
Cotton
Product Type
Extrication Jacket
Description
Extrication Jacket, Size XL, Red, Trim Material Scotchlite, Trim Width 2 in, Fits Chest Size 50 in, Material Indura Cotton, Lining Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.