This item is Discontinued.

Fire-Dex Extrication Pants, Cotton, Tan, M WCXPIC TAN MD

This item is Discontinued.

Fire-Dex

Extrication Pants, Cotton, Tan, M (Discontinued)

Mfr # WCXPIC TAN MD
Zoro # G4846037
Country of Origin Mexico
Category Turnout Gear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WCXPIC TAN MD
Zoro #
G4846037
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Waist Size
34 to 36 in
Trim Width
2 in

Details

Item
Extrication Pants
Material
Cotton
Color
Tan
Closure Type
Zipper/Snap/Loop
Trim Color
Lime/Silver
Pockets
(1) Scissor Pocket, (2) Rear Patch Pockets, (2) Semi Bellow Pockets
Trim Material
Scotchlite(TM) Reflective
Inseam
29 in
Includes
Padded Knees
Product Type
Extrication Pants

Description

Extrication Pants, Size M, Fits Waist Size 34 to 36 in, Inseam 29 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Loop, Pockets (1) Scissor Pocket, (2) Rear Patch Pockets, (2) Semi Bellow Pockets, Includes Padded Knees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.