Fire and Rescue Boot, Structural, Rubber Outsole, Nitrile, Rubber Upper, 15 in Height, Steel Toe, M
Mfr # FDXR100-9.5
Zoro # G7697584
product price: $275.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971, NFPA 1992
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Nitrile, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDXR100-9.5
Zoro #
G7697584
UPC #
-
Country of Origin
Colombia
Dimensions
Size
9 1/2
Boot Height
15 in
Footwear Width
M
Heel Height
1/2 in
Height
15"
Description
Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, NFPA 1992, Size 9 1/2, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXR100, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1/2 in, Boot Height 15 in, Resists Abrasions, Fire, Punctures, Water, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.