Zoro Homepage
This item is Discontinued.
Fire-Dex Fire Boots, Mens, 9W, 1PR FDXL100-9W

Fire Boots, Mens, 9W, 1PR (Discontinued)

  • Mfr # FDXL100-9W
  • Zoro # G0163816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDXL100-9W
Zoro #
G0163816
UPC #
-
Country of Origin
China

Dimensions

Size
9
Boot Height
15"
Height
15"
Heel Height
1/2 in
Footwear Width
W

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 9, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXL100, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multidirectional Lug, Heel Height 1/2 in, Boot Height 15 In., Resists Flames, Heat, Punctures, Slip, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.