Fire Helmet, Fiberglass, Yes, Black, Fits Hat Size 6-1/2 to 9 , Modern

  • Mfr # 911G714

  • Zoro # G7700244


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Suspension
Yes
Shell Material
Fiberglass
Fits Hat Size
6-1/2 to 9
Chin Strap
Yes
Includes
Goggles, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911G714
Zoro #
G7700244
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 9

Details

Item
Fire Helmet
Suspension
Yes
Shell Material
Fiberglass
Chin Strap
Yes
Color
Black
Includes
Goggles, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape
Standards
NFPA 1971
Style
Modern

Description

Fire Helmet, Modern, Black, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Goggles, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape, Standards NFPA 1971

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.