Fire Helmet, Fiberglass, Yes, Yellow, Fits Hat Size 6-1/2 to 9 , Traditional
Mfr # 1910H952
Zoro # G7700305
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Suspension
Yes
Shell Material
Fiberglass
Fits Hat Size
6-1/2 to 9
Chin Strap
Yes
Includes
4 in Visor, 3M Triple Trim Trapezoid, Leather Sweatband and Nape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1910H952
Zoro #
G7700305
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 9
Details
Item
Fire Helmet
Suspension
Yes
Shell Material
Fiberglass
Chin Strap
Yes
Color
Yellow
Includes
4 in Visor, 3M Triple Trim Trapezoid, Leather Sweatband and Nape
Standards
NFPA 1971
Style
Traditional
Description
Fire Helmet, Traditional, Yellow, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes 4 in Visor, 3M Triple Trim Trapezoid, Leather Sweatband and Nape, Standards NFPA 1971
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.