Fire Helmet, Fiberglass, 6 pt Ratchet, Yellow, Fits Hat Size One Size Fits Most , Traditional

  • Mfr # 1910H252

  • Zoro # G0164062


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Suspension
6 pt Ratchet
Shell Material
Fiberglass
Fits Hat Size
One Size Fits Most
Chin Strap
Nomex(R) Quick Release and Postman Slide
Includes
Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1910H252
Zoro #
G0164062
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Fire Helmet
Suspension
6 pt Ratchet
Shell Material
Fiberglass
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Yellow
Includes
Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield
Standards
NFPA 1971, Current Edition
Style
Traditional

Description

Fire Helmet, Traditional, Yellow, Fiberglass Shell Material, Fits Hat Size One Size Fits Most, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield, Standards NFPA 1971, Current Edition

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.