This item is Discontinued.

Fire-Dex Fire Hood, Nomex, White, Universal H37NENB

This item is Discontinued.

Fire-Dex

Fire Hood, Nomex, White, Universal (Discontinued)

Mfr # H37NENB
Zoro # G3324237
Country of Origin United States
Category Turnout Gear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H37NENB
Zoro #
G3324237
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
13 in
Length (Straight Wireway)
13 in

Details

Item
Fire Hood
Material
Nomex
Color
White
Fabric Weight
8 oz
Standards
NFPA 1971 - 2007
Hazard Risk Category (HRC)
1
Style
Notched Shoulder
Features
Certified to NFPA 1971, Double Layer, Knit FR Material, Flatlock Seam Construction, Fully Hemmed Face Opening and Bottom, No Raw Edges, Sewn with Nomex(R) Thread

Description

Fire Hood, Notched Shoulder, Size Universal, Length 13 in, White, Fabric Weight 8 oz, Material Nomex, Hazard Risk Category (HRC) 1, Standards NFPA 1971 - 2007

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.