Leather Glove, Gauntlet Cuff
Mfr # G2LLG
Zoro # G602015881
product price: $167.99
/pr
Free Shipping & Returns
Key Features
Size
L
Color
Black
Application
Structural
Design
3D Pattern
Standards
NFPA 1971
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2LLG
Zoro #
G602015881
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Details
Item
Firefighter Gloves
Color
Black
Application
Structural
Design
3D Pattern
Standards
NFPA 1971
Cuff
Gauntlet
Back Material
Cowhide Leather
Palm Material
Cowhide Leather
Features
(2) Layers of Thermal Lining, 60+TPP (Thermal Protection Performance)
Lining
Nomex Thermal
Thumb Style
Keystone
Leather Glove Style
Work
Description
Structural, Firefighter Gloves, Gauntlet Cuff, L, Black, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Nomex Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.