Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Glove, Gauntlet Cuff

  • Mfr # G2LLGC

  • Zoro # G802203637


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Size
L
Color
Black
Lining
Nomex Thermal
Design
3D Pattern
Palm Material
Cowhide Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2LLGC
Zoro #
G802203637
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L

Details

Item
Firefighter Gloves
Color
Black
Lining
Nomex Thermal
Design
3D Pattern
Palm Material
Cowhide Leather
Application
Structural
Back Material
Cowhide Leather
Features
(2) Layers of Thermal Lining, 60+TPP (Thermal Protection Performance), Cadet Sizing
Thumb Style
Keystone
Cuff
Gauntlet
Standards
NFPA 1971
Leather Glove Style
Work

Description

Structural, Firefighter Gloves, Gauntlet Cuff, L, Black, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Nomex Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.