Zoro Homepage

Leather Glove, Gauntlet Cuff

  • Mfr # G2LXS

  • Zoro # G102015831


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Size
XS
Color
Black
Thumb Style
Keystone
Standards
NFPA 1971
Application
Structural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2LXS
Zoro #
G102015831
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XS

Details

Item
Firefighter Gloves
Color
Black
Thumb Style
Keystone
Standards
NFPA 1971
Application
Structural
Cuff
Gauntlet
Back Material
Cowhide Leather
Features
(2) Layers of Thermal Lining, 60+TPP (Thermal Protection Performance)
Palm Material
Cowhide Leather
Design
3D Pattern
Lining
Nomex Thermal
Leather Glove Style
Work

Description

Structural, Firefighter Gloves, Gauntlet Cuff, XS, Black, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Nomex Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.