Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Glove, Knitwrist Cuff

  • Mfr # G2N2XC

  • Zoro # G702203645


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Size
2XL
Color
Black
Lining
Nomex Thermal
Thumb Style
Keystone
Features
(2) Layers of Thermal Lining, 60+TPP (Thermal Protection Performance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2N2XC
Zoro #
G702203645
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL

Details

Item
Firefighter Gloves
Color
Black
Lining
Nomex Thermal
Thumb Style
Keystone
Features
(2) Layers of Thermal Lining, 60+TPP (Thermal Protection Performance)
Standards
NFPA 1971
Application
Structural
Palm Material
Cowhide Leather
Design
3D Pattern
Cuff
Knit
Back Material
Cowhide Leather
Leather Glove Style
Work

Description

Structural, Firefighter Gloves, Knit Cuff, 2XL, Black, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Nomex Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.