Zoro Homepage
This item is Discontinued.
Fire-Dex Pants, S, Waist 32 In. TCPJPROXQT7BIB-S

Pants, S, Waist 32 In. (Discontinued)

  • Mfr # TCPJPROXQT7BIB-S
  • Zoro # G3042089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCPJPROXQT7BIB-S
Zoro #
G3042089
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Waist Size
32 in

Details

Item
Pants
Inseam
29 in
Color
Aluminum

Description

Color Aluminum, Inseam 29 in, Pants, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.