Zoro Homepage

Fire Hood, OPAN/Twaron/FR Rayon; Spentex (70%/28%/2%); StedAIR(R), Black, Universal

  • Mfr # HCJSTNBFHOS

  • Zoro # G702203454


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
Universal
Material
OPAN/Twaron/FR Rayon; Spentex (70%/28%/2%); StedAIR(R)
Length
21 in
Fabric Weight
6 oz
Standards
NFPA 1971
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCJSTNBFHOS
Zoro #
G702203454
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
21 in

Details

Item
Fire Hood
Material
OPAN/Twaron/FR Rayon; Spentex (70%/28%/2%); StedAIR(R)
Color
Black
Fabric Weight
6 oz
Standards
NFPA 1971
Style
Notched Shoulder
Features
Carcinogenic Particulate Blocking Layer, Certified to NFPA 1971

Description

Fire Hood, Notched Shoulder, Size Universal, Length 21 in, Black, Fabric Weight 6 oz, Material OPAN/Twaron/FR Rayon; Spentex (70 Percent/28 Percent/2 Percent); StedAIR(R), Standards NFPA 1971

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.