Fire and Rescue Boot, Structural, Rubber Outsole, Nitrile, Rubber Upper, 15 in Height, Steel Toe, W

  • Mfr # FDXR100-14W

  • Zoro # G7697751


product price:  $238.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971, NFPA 1992
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Nitrile, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDXR100-14W
Zoro #
G7697751
UPC #
-
Country of Origin
Colombia

Dimensions

Size
14
Boot Height
15 in
Footwear Width
W
Height
15"
Heel Height
1/2 in

Details

Item
Fire and Rescue Boot
Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971, NFPA 1992
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Nitrile, Rubber
Chain Saw Cut Resistant
No
Standards
NFPA 1971, Current Edition
Fire and Rescue Application
Structural
Insulated
Yes
Insulation Type
Wool
Footwear Sole Pattern
Lug
Waterproof
Yes
Footwear Construction Type
Vulcanized
Metatarsal Guard
No
Midsole Material
Stainless Steel
Gender
Men's
Shank Material
Steel
Color
Black/Yellow
Resists
Abrasions, Fire, Punctures, Water
Style Number
FDXR100
Boot Construction Method
Direct Attached
Liner Material
Fabric

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, NFPA 1992, Size 14, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXR100, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1/2 in, Boot Height 15 in, Resists Abrasions, Fire, Punctures, Water, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.