Fire and Rescue Boot, Structural, Rubber Outsole, Nitrile, Rubber Upper, 15 in Height, Steel Toe, 7
Mfr # FDXR100-7
Zoro # G7697541
product price: $275.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971, NFPA 1992
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Nitrile, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDXR100-7
Zoro #
G7697541
UPC #
-
Country of Origin
Colombia
Dimensions
Size
7
Boot Height
15 in
Footwear Width
M
Heel Height
1/2 in
Height
15"
Description
Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, NFPA 1992, Size 7, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXR100, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1/2 in, Boot Height 15 in, Resists Abrasions, Fire, Punctures, Water, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.