Zoro Homepage

Technical Rescue Glove, 1 PR

  • Mfr # GR512X

  • Zoro # G516389269


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Yellow/Silver
Palm Material
Leather, Goat Skin, Silicone Coated Para-aramid
Stitching Material
Kevlar
ANSI/ISEA Cut Level
A8
Size- Alpha
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR512X
Zoro #
G516389269
UPC #
-
Country of Origin
China

Dimensions

Size- Alpha
2XL
Glove Length
3 1/8 in

Details

Item
Mechanics Gloves
Color
Black/Yellow/Silver
Palm Material
Leather, Goat Skin, Silicone Coated Para-aramid
Stitching Material
Kevlar
ANSI/ISEA Cut Level
A8
Standards
UL NFPA 1951
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Glove Back Color
Black/Yellow/Silver
Includes Double Palm
No
Hand Protection Style
Glove
Glove Coating Material
Silicone
Finger Coverage
Full Finger
Grip Coating Material
Silicone
Glove Coating Coverage
Palm and Thumb
Knuckle Protection Material
Silicone
Includes Reinforced Thumb Crotch
Yes
Glove Liner Material
Kevlar
Glove Coating Color
Black
Glove Back Material
Pig Skin
Cuff Style
Elastic
Touchscreen Compatible
Yes
Glove Features
Touchscreen Compatible
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
118 N
Cuff Material
OPF/Kevlar Blend
ANSI/ISEA Cut Load
5,665 g
High-Visibility Features
High-Visibility Backing
Impact Protection Style
Extended Coverage
Anti-Static
No
ANSI/ISEA Puncture Level
4
Sold As
Pair
Layered Palm Material
Full Grain Cow
ANSI/ISEA Abrasion Cycles
16,360
Pairs per Package
1
Reflective Backing
Yes
Glove Hand Style
Left and Right

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Flame-Resistant, Heat-Resistant, Puncture-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated Not Applicable, Maximum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.