Zoro Homepage

Technical Rescue Glove, 1 PR

  • Mfr # GR51MD

  • Zoro # G316389254


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Yellow/Silver
Palm Material
Leather, Goat Skin, Silicone Coated Para-aramid
Size- Alpha
M
ANSI/ISEA Abrasion Level
5
Stitching Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR51MD
Zoro #
G316389254
UPC #
-
Country of Origin
China

Dimensions

Size- Alpha
M
Glove Length
2 7/8 in

Details

Item
Mechanics Gloves
Color
Black/Yellow/Silver
Palm Material
Leather, Goat Skin, Silicone Coated Para-aramid
ANSI/ISEA Abrasion Level
5
Stitching Material
Kevlar
Standards
UL NFPA 1951
ANSI/ISEA Cut Level
A8
Glove Back Color
Black/Yellow/Silver
Glove Coating Material
Silicone
Includes Reinforced Thumb Crotch
Yes
Knuckle Protection Material
Silicone
Glove Coating Coverage
Palm and Thumb
Includes Double Palm
No
Silicone-Free
No
Grip Coating Material
Silicone
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Cuff Style
Elastic
Hand Protection Style
Glove
Glove Liner Material
Kevlar
Glove Coating Color
Black
Glove Back Material
Pig Skin
Cuff Material
OPF/Kevlar Blend
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Load
5,665 g
Glove Features
Touchscreen Compatible
Anti-Static
No
ANSI/ISEA Abrasion Cycles
16,360
Impact Protection Style
Extended Coverage
Glove Hand Style
Left and Right
Sold As
Pair
Glove Construction
Cut and Sewn
Layered Palm Material
Full Grain Cow
Reflective Backing
Yes
ANSI/ISEA Puncture Force
118 N
High-Visibility Features
High-Visibility Backing
Pairs per Package
1

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Flame-Resistant, Heat-Resistant, Puncture-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated Not Applicable, Maximum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.