Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Technical Rescue Glove, 1 PR

  • Mfr # GR51SM

  • Zoro # G916389203


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Yellow/Silver
Palm Material
Leather, Goat Skin, Silicone Coated Para-aramid
ANSI/ISEA Abrasion Level
5
Standards
UL NFPA 1951
Size- Alpha
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR51SM
Zoro #
G916389203
UPC #
-
Country of Origin
China

Dimensions

Size- Alpha
S
Glove Length
2 5/8 in

Details

Item
Mechanics Gloves
Color
Black/Yellow/Silver
Palm Material
Leather, Goat Skin, Silicone Coated Para-aramid
ANSI/ISEA Abrasion Level
5
Standards
UL NFPA 1951
Stitching Material
Kevlar
ANSI/ISEA Cut Level
A8
Glove Coating Coverage
Palm and Thumb
Silicone-Free
No
Knuckle Protection Material
Silicone
Includes Double Palm
No
Touchscreen Compatible
Yes
Glove Coating Material
Silicone
Hand Protection Style
Glove
Glove Back Color
Black/Yellow/Silver
Glove Back Material
Pig Skin
Glove Liner Material
Kevlar
Grip Coating Material
Silicone
Cuff Style
Elastic
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Finger Coverage
Full Finger
Pairs per Package
1
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
5,665 g
Glove Features
Touchscreen Compatible
Anti-Static
No
Layered Palm Material
Full Grain Cow
ANSI/ISEA Abrasion Cycles
16,360
Impact Protection Style
Extended Coverage
ANSI/ISEA Puncture Force
118 N
Glove Construction
Cut and Sewn
Reflective Backing
Yes
Sold As
Pair
Cuff Material
OPF/Kevlar Blend
High-Visibility Features
High-Visibility Backing

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Flame-Resistant, Heat-Resistant, Puncture-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated Not Applicable, Maximum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.