This item is Discontinued.

Fire-Dex Turnout Coat, Khaki, Nomex(R)/Kevlar(R), M 32X6J868-M

Turnout Coat, Khaki, Nomex(R)/Kevlar(R), M (Discontinued)

  • Mfr # 32X6J868-M
  • Zoro # G0474139
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32X6J868-M
Zoro #
G0474139
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Length
32 in
Trim Width
3 in

Details

Item
Turnout Coat
Color
Khaki
Standards
NFPA 1971, Current Edition
Closure Type
Zipper/Hook-and-Loop
Material
Nomex(R)/Kevlar(R)
Pockets
(1) Radio Pocket, Semi Bellow Handwarmer Pockets

Description

Turnout Coat, Size M, Khaki, Trim Width 3 in, Fits Chest Size 42 in, Length 32 in, Material Nomex(R)/Kevlar(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket, Semi Bellow Handwarmer Pockets, Standards NFPA 1971, Current Edition

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.