Shop FIRE-DEX
See all product information
Wildland Coat, Cotton, Red, L
Mfr # FS1J00LL
Zoro # G0081232
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Size
L
Fits Chest Size
46 in
Material
Cotton
Color
Red
Closure Type
Hook-and-Loop, Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS1J00LL
Zoro #
G0081232
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Fits Chest Size
46 in
Length
32 in
Details
Item
Wildland Coat
Material
Cotton
Color
Red
Closure Type
Hook-and-Loop, Zipper
Pockets
(2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket
Standards
NFPA 1977
Description
Wildland Coat, Size L, Fits Chest Size 46 in, Red, Cotton, Hook-and-Loop, Zipper Closure Type, Pockets (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket, Standards NFPA 1977
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.