Zoro Homepage
This item is Discontinued.
Fire-Dex Turnout Coat, Red/Silver, 3XL, PBI/Matrix TCCJPBISAXR323X

Turnout Coat, Red/Silver, 3XL, PBI/Matrix (Discontinued)

  • Mfr # TCCJPBISAXR323X
  • Zoro # G7702694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCCJPBISAXR323X
Zoro #
G7702694
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Chest Size
56" to 58"

Details

Item
Turnout Coat
Material
PBI/Matrix(TM)
Color
Red/Silver
Closure Type
Zipper/Hook-and-Loop

Description

Turnout Coat, Size 3XL, Red/Silver, Fits Chest Size 56 In. to 58 In., Material PBI/Matrix(TM), Zipper/Hook-and-Loop Closure Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.