Zoro Homepage
This item is Discontinued.
Fire-Dex Turnout Coat, Red/Silver, L, PBI/Matrix TCCJPBISAXR32LG

Turnout Coat, Red/Silver, L, PBI/Matrix (Discontinued)

  • Mfr # TCCJPBISAXR32LG
  • Zoro # G7702737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCCJPBISAXR32LG
Zoro #
G7702737
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Chest Size
44" to 46"

Details

Item
Turnout Coat
Material
PBI/Matrix(TM)
Color
Red/Silver
Closure Type
Zipper/Hook-and-Loop

Description

Turnout Coat, Size L, Red/Silver, Fits Chest Size 44 in to 46 in, Material PBI/Matrix(TM), Zipper/Hook-and-Loop Closure Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.