Wildland Coat, Cotton, Tan, 2XL
Mfr # FS1J05S2
Zoro # G0080760
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Fits Chest Size
54 in
Material
Cotton
Color
Tan
Closure Type
Hook-and-Loop, Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS1J05S2
Zoro #
G0080760
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2XL
Fits Chest Size
54 in
Length
32 in
Trim Width
2 in
Length (Straight Wireway)
32 in
Details
Item
Wildland Coat
Material
Cotton
Color
Tan
Closure Type
Hook-and-Loop, Zipper
Trim Color
Lime/Silver
Trim Material
Scotchlite(TM)
Standards
NFPA 1977
Pockets
(2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket
Product Type
Turnout Coat
Description
Wildland Coat, Size 2XL, Fits Chest Size 54 in, Tan, Cotton, Hook-and-Loop, Zipper Closure Type, Pockets (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket, Standards NFPA 1977
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.