Fire-Dex
Turnout Coat, Tan, S, Nomex
- Zoro #: G0081409
- Mfr #: FS1J007S
Hover or click to zoom Tap to zoom
Key Features
- Item: Turnout Coat
- Size: S
- Fits Chest Size: 38 in
- Color: Tan
- Length: 32 in
- Material: Nomex(R)
- Closure Type: Zipper/Hook-and-Loop
- Trim Color: Lime/Silver
$200.00
Subtotal: $200.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fire-Dex #FS1J007S Specifications
- Zoro #: G0081409
- Mfr #: FS1J007S
- Item: Turnout Coat
- Size: S
- Fits Chest Size: 38 in
- Color: Tan
- Length: 32 in
- Material: Nomex(R)
- Closure Type: Zipper/Hook-and-Loop
- Trim Color: Lime/Silver
- Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
- Trim Material: Scotchlite(TM)
- Standards: NFPA 1977
- Trim Width: 2 in
- Length (Straight Wireway): 32 in
- Product Type: Turnout Coat
- Country of Origin (subject to change): Mexico
Description
Turnout Coat, Size S, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 38 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Reviews of Fire-Dex #FS1J007S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRE-DEX Turnout Coat, Tan, L, Cotton FS1J05SL
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. FS1P05SPKB2
- FIRE-DEX Turnout Coat, Red, 2XL, Cotton FS1J00L2
- FIRE-DEX USAR Pant, Navy, 3XL, Inseam 30 In. PPUSARNOMEXNAVY-3X
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 H37NENB
- FIRE-DEX USAR Jacket, Navy, M, Nomex PCUSARNOMEXNAVY-M
- FIRE-DEX Turnout Coat, Yellow, S, Cotton FS1J009S
- FIRE-DEX USAR Jacket, Tan, XL, Nomex PCUSARNOMEXTAN-XL
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton FS1J00S2
- FIRE-DEX Turnout Coat, Red, XL, Cotton FS1J05L1
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum 6ATL1
- Fire-Dex Turnout Gear